Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 7376525
  • Zoro # G4812853

product price: 
$
21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376525
Zoro #
G4812853
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-MM5 WMP20S
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG432-MM5 WMP20S
Cast Iron (K) Compatibility
No
No. of Edges
4
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
M, P
Shape
Rhombic
Insert Holding Type
Straight Hole
ANSI Code
CNMG432-MM5 WMP20S
Cutting Application
Turning
Manufacturer Grade
WMP20S
Chip-Breaker Code
MM5
Primary Material Application
Stainless Steel, Steel
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1880"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
0.80 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-MM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.