Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide

  • Mfr # 7091883
  • Zoro # G4813291

product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091883
Zoro #
G4813291
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120402-FM5 WSM10S
Cast Iron (K) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
CNMG4(3)0.5-FM5 WSM10S
Included Angle
80 Degrees
Material - Machining
Carbide
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Clearance Angle
0 Degrees
Manufacturer Grade
WSM10S
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
CNMG4(3)0.5-FM5 WSM10S
Chip-Breaker Code
FM5
Material
Carbide

Dimensions

Insert Size
430.5
Corner Radius
0.20mm
Mounting Hole Dia.
0.203"
Nose Radius
0.008"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG4(3)0.5-FM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.