Diamond Turning Insert, Diamond, 4, DNGA, 3, Ceramic
Mfr # DNGA150612T02020 WCK10
Zoro # G4762307
product price: $48.49
/eaSold in multiples of 10 for $484.90
Key Features
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
443
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNGA150612T02020 WCK10
Zoro #
G4762307
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
443
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.2500"
Depth of Cut
0.10 to 5.00mm
Thickness
4
Cutting Edge Length
15.50mm
Description
Diamond Turning Insert, Chip-Breaker Code T02020, Inscribed Circle 1/2 in, ANSI Code DNGA443T02020 WCK10, Chamfer Angle 20 Degrees , Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.