Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 5924506
  • Zoro # G7831223

product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5924506
Zoro #
G7831223
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408-NMT WS10
Super Alloy (S) Compatibility
Yes
No. of Edges
4
ANSI Number
DNMG432-NMT
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Coating
Uncoated
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
For Use With
Series A40V-DDUNL4, A40V-DDUNR 4, A16T-DDUNL4, A16T-DDUNR 4, A20T-DDUNL4, A20T-DDUNR 4, A24T-DDUNL4, A24T-DDUNR 4, A32U-DDUNL4, A32U-DDUNR 4
Material - Machining
Carbide
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Included Angle
55 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
4
Manufacturer Grade
WS10
ANSI Code
DNMG432-NMT WS10
Clearance Angle
0 Degrees
Chip-Breaker Code
NMT
Material
Carbide
Application
Medium
Style
DNMG

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3/16 in
Depth of Cut
0.60 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code NMT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG432-NMT WS10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.