Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Diamond Turning Insert, Diamond, 4, DNMM, 4, Carbide DNMM150616-NRF WPP10S

Diamond Turning Insert, Diamond, 4, DNMM, 4, Carbide (Discontinued)

  • Mfr # DNMM150616-NRF WPP10S
  • Zoro # G7933716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMM150616-NRF WPP10S
Zoro #
G7933716
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
444
Corner Radius
4
Nose Radius
0.0630"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Thickness
4
Depth of Cut
1.60 to 5.00mm
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMM150616-NRF WPP10S
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Number
DNMM443
Steel (P) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Shape
Rhombic
Number of Cutting Edges
2
Cutting Application
Turning
ANSI Code
DNMM444-NRF WPP10S
Primary Material Application ISO Code
P
Chip-Breaker Code
NRF
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WPP10S
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code NRF, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMM444-NRF WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.