Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide
Mfr # CNMG160616-RP5 WPP10S
Zoro # G8333787
product price: $25.99
/eaSold in multiples of 10 for $259.90
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMG160616-RP5 WPP10S
Zoro #
G8333787
UPC #
-
Country of Origin
Germany
Dimensions
Insert Size
544
Corner Radius
4
Insert Thickness
0.250"
Nose Radius
0.063"
Cutting Edge Length
16.12mm
Depth of Cut
1.60 to 8.00mm
Thickness
4
Description
Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG544-RP5 WPP10S, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.