Shop WALTER
See all product information
Create Account
Diamond Turning Insert, Positive, Neutral, CCGT, 0.0080", TiCN+TiN
- Mfr # 5004266
- Zoro # G2948805
product price:Â
$
27.89
/ea
Sold in multiples of 10 for
$278.90
Key Features
Insert Style
CCGT
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
CCGT060202-X15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004266
- Zoro #
- G2948805
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Turning Insert
- Insert Style
- CCGT
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Rake
- Positive
- ISO Number
- CCGT060202-X15
- Primary Material Application
- Steel
- ANSI Code
- CCGT060202-X15
- Clearance Angle
- 7 Degrees
- Hole Type
- With Hole
- Finish - Machining
- TiCN+TiN
- Included Angle
- 80 Degrees
- Shape
- Diamond
- Primary Material Application ISO Code
- P
- Manufacturer Grade
- WTP35
- Chip-Breaker Code
- X15
Dimensions
- Corner Radius
- 0.0080 in
Description
Diamond Turning Insert, Chip-Breaker Code X15, TiCN+TiN, ANSI Code CCGT060202-X15, Clearance Angle 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.