Shop WALTER
See all product information
Create Account
Diamond Turning Insert, Positive, Neutral, CCMT, 0.0080", CarbideTiAlN+Al2O3+(Al)
- Mfr # 7077847
- Zoro # G2938786
product price:Â
$
17.39
/ea
Sold in multiples of 10 for
$173.90
Key Features
Insert Style
CCMT
ISO Number
CCMT09T302-E47
Cutting Direction
Neutral
Rake
Positive
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7077847
- Zoro #
- G2938786
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 0.0080 in
Details
- Item
- Diamond Turning Insert
- Insert Style
- CCMT
- ISO Number
- CCMT09T302-E47
- Cutting Direction
- Neutral
- Rake
- Positive
- Chip-Breaker
- Yes
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Material - Machining
- Carbide
- Hole Type
- With Hole
- Manufacturer Grade
- WSM20S
- Coating Process
- PVD
- Shape
- Diamond
- Clearance Angle
- 7 Degrees
- Included Angle
- 80 Degrees
- Chip-Breaker Code
- E47
- ANSI Code
- CCMT09T302-E47
Description
Diamond Turning Insert, Chip-Breaker Code E47, TiAlN+Al2O3+(Al), ANSI Code CCMT09T302-E47, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.