Diamond ZDGT Carbide

  • Mfr # 5004885
  • Zoro # G8407244
product price: 
$
34.79
/ea
Sold in multiples of 10 for $347.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
150430
Insert Material
Carbide
Corner Radius
3..00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004885
Zoro #
G8407244
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Workpiece Compatibility
Nonferrous (N)
Inscribed Circle
0.5910 in
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Coating
Uncoated
Rake
Positive
Grade
WK10
No. of Edges
2
Steel (P) Compatibility
No
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Chip-Breaker
Yes
ANSI Number
ZDGT150430R-K85 WK10
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ISO Number
ZDGT150430R-K85 WK10
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Manufacturer Grade
WK10
Shape
Z
Insert Holding Type
Screw Held
ANSI Code
ZDGT150430R-K85 WK10
Clearance Angle
15 Degrees
Wiper Insert
Yes
Secondary Material Application
Cast Iron, Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Cutting Application
Finishing
Hole Type
Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Code
K85
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application ISO Code
K, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
150430
Corner Radius
3..00mm
Insert Thickness
0.187"
Nose Radius
0.118"
Width
10.50mm
Cutting Edge Length
16.20mm
Thickness
0.187 in

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Positive

Ratings & reviews