Ballnose P3201 Carbide

  • Mfr # 5052101
  • Zoro # G8415547
product price: 
$
58.59
/ea
Sold in multiples of 10 for $585.90

Key Features

Insert Style
P3201
Insert Shape
Ballnose
Insert Size
D12
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5052101
Zoro #
G8415547
UPC #
-
Country of Origin
Germany
Item
Ball Nose Milling Insert
Insert Style
P3201
Insert Shape
Ballnose
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Positive
Hardened (H) Compatibility
No
Grade
WKP35
ANSI Number
P3201-D12 WKP35
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
No. of Edges
2
Inscribed Circle
0.472 in
Non Ferrous (N) Compatibility
No
For Use With
Profile Milling Cutter
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Application
Medium
Coating
CVD
Chip-Breaker
Yes
ANSI Code
P3201-D12
Clearance Angle
0 Degrees
Shape
Ball Nose
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Measurement System
Metric
Chip-Breaker Code
A57
Number of Cutting Edges
2
Manufacturer Grade
WKP35
Cutting Application
Medium
ISO Number
P3201-D12
Finish - Machining
TiCN+Al2O3+TiN
Compatible Product Type
Profile Milling Cutter

Dimensions

Insert Size
D12
Corner Radius
6.00mm
Insert Thickness
0.098"
Nose Radius
0.236"
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
5.00mm
Thickness
0.098 in
Mounting Hole Dia.
5.00mm

Description

Ball Nose Milling Insert, Inscribed Circle 0.472 in, Positive

Ratings & reviews