Diamond ZDGT Carbide

  • Mfr # 5004887
  • Zoro # G8087231
product price: 
$
34.15
/ea
Sold in multiples of 10 for $341.50

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
150440
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004887
Zoro #
G8087231
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Hardened (H) Compatibility
No
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Inscribed Circle
0.5910 in
ANSI Number
ZDGT150440R-K85 WK10
Rake
Positive
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
No. of Edges
2
Coating
Uncoated
Grade
WK10
Chip-Breaker
Yes
Insert Application
Finishing
Material - Machining
Carbide
Cutting Application
Finishing
Manufacturer Grade
WK10
Chip-Breaker Code
K85
Hole Type
Countersink Hole
Secondary Material Application
Cast Iron, Steel
Shape
Z
Wiper Insert
Yes
Number of Cutting Edges
2
ANSI Code
ZDGT150440R-K85 WK10
Clearance Angle
15 Degrees
Primary Material Application ISO Code
N
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Secondary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Measurement System
Metric
ISO Number
ZDGT150440R-K85 WK10
Finish - Machining
Bright (Uncoated)
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
150440
Corner Radius
5/32 in
Insert Thickness
0.187"
Nose Radius
0.157"
Cutting Edge Length
16.20mm
Width
10.50mm
Thickness
0.187 in

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Positive

Ratings & reviews