Shop WALTER

Rectangle LNGX Carbide

  • Mfr # 6068958
  • Zoro # G7979955

product price: 
$
35.59
/ea
Sold in multiples of 10 for $355.90

Key Features

Insert Style
LNGX
Insert Shape
Rectangle
Insert Size
130712
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068958
Zoro #
G7979955
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNGX
Insert Shape
Rectangle
Insert Material
Carbide
Mounting Style
Screw Held
ANSI Number
LNGX130712R-L55 WKP25S
For Use With
Xtra·Tec Milling Cutter
Steel (P) Compatibility
Yes
Inscribed Circle
0.4330 in
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Grade
WKP25S
Rake
Negative
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Application
Medium
Chip-Breaker
Yes
Chip-Breaker Code
L55
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
ISO Number
LNGX130712R-L55 WKP25S
Shape
Rectangular
Number of Cutting Edges
4
Manufacturer Grade
WKP25S
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Cutting Application
Medium
Clearance Angle
0 Degrees
Wiper Insert
Yes
Insert Holding Type
Screw Held
ANSI Code
LNGX130712R-L55 WKP25S
Coating Process
CVD
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
130712
Corner Radius
3/64 in
Insert Thickness
0.312"
Nose Radius
0.047"
Thickness
0.312 in
Width
11.00mm
Cutting Edge Length
13.70mm

Description

Diamond Milling Insert, Inscribed Circle 0.4330 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.