Shop WALTER

Parallelogram ADGT Carbide

  • Mfr # 5886162
  • Zoro # G7984462

product price: 
$
44.59
/ea
Sold in multiples of 10 for $445.90

Key Features

Insert Style
ADGT
Insert Shape
Parallelogram
Insert Size
1606
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886162
Zoro #
G7984462
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADGT
Insert Shape
Parallelogram
Insert Material
Carbide
Steel (P) Compatibility
Yes
Grade
WKP35S
No. of Edges
2
Inscribed Circle
0.425 in
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Coating
CVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
ANSI Number
ADGT1606PER-D56 WKP35S
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Chip-Breaker
Yes
For Use With
Xtra·Tec Milling Cutter
Rake
Positive
ISO Number
ADGT1606PER-D56 WKP35S
Chip-Breaker Code
D56
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Wiper Insert
Yes
Hole Type
Countersink Hole
Measurement System
Metric
Included Angle
85 Degrees
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
Material - Machining
Carbide
ANSI Code
ADGT1606PER-D56 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Shape
Parallelogram
Cutting Application
Medium
Primary Material Application ISO Code
K, P
Feed Type
High
Coating Process
CVD
Manufacturer Grade
WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1606
Corner Radius
0.80mm
Insert Thickness
0.242"
Nose Radius
0.031"
Thickness
0.242 in
Width
10.80mm
Cutting Edge Length
17.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADGT1606PER-D56 WKP35S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.