Shop WALTER

Diamond ZDGT Carbide

  • Mfr # 5004905
  • Zoro # G8166593

product price: 
$
43.99
/ea
Sold in multiples of 10 for $439.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
200550
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004905
Zoro #
G8166593
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Cutting Direction
Right Hand
For Use With
Walter M2131/M2331 Ramping Milling Cutter
No. of Edges
2
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
0.7870 in
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Insert Application
Finishing
Coating
Uncoated
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Held
ANSI Number
ZDGT200550R-K85 WK10
Workpiece Compatibility
Nonferrous (N)
Grade
WK10
Wiper Insert
Yes
Manufacturer Grade
WK10
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
Number of Cutting Edges
2
Material - Machining
Carbide
Hole Type
Countersink Hole
Measurement System
Metric
ISO Number
ZDGT200550R-K85 WK10
Secondary Material Application ISO Code
K, P
Chip-Breaker Code
K85
ANSI Code
ZDGT200550R-K85 WK10
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Shape
Z
Cutting Application
Finishing
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
200550
Corner Radius
5.00mm
Insert Thickness
0.219"
Nose Radius
0.197"
Width
14.00mm
Cutting Edge Length
21.20mm
Thickness
0.219 in

Description

Diamond Milling Insert, Inscribed Circle 0.7870 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.