Shop WALTER

Parallelogram ADGT Carbide

  • Mfr # 6072295
  • Zoro # G8142136

product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Insert Style
ADGT
Insert Shape
Parallelogram
Insert Size
1204
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072295
Zoro #
G8142136
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADGT
Insert Shape
Parallelogram
Insert Material
Carbide
ANSI Number
ADGT1204PER-D56 WKP25S
For Use With
Xtra·Tec Milling Cutter
Rake
Positive
No. of Edges
2
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Application
Medium
Hardened (H) Compatibility
No
Coating
CVD
Cutting Direction
Right Hand
Grade
WKP25S
Steel (P) Compatibility
Yes
Inscribed Circle
0.331 in
ISO Number
ADGT1204PER-D56 WKP25S
Primary Material Application ISO Code
K, P
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Feed Type
High
Hole Type
Countersink Hole
Cutting Application
Medium
Coating Process
CVD
Number of Cutting Edges
2
Measurement System
Metric
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiCN
Wiper Insert
Yes
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
D56
Material - Machining
Carbide
Clearance Angle
15 Degrees
Manufacturer Grade
WKP25S
Shape
Parallelogram
ANSI Code
ADGT1204PER-D56 WKP25S
Included Angle
85 Degrees
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1204
Corner Radius
0.80mm
Insert Thickness
0.187"
Nose Radius
0.031"
Width
8.40mm
Thickness
0.187 in
Cutting Edge Length
13.60mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADGT1204PER-D56 WKP25S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.