Diamond ZDGT Carbide

  • Mfr # 5021970
  • Zoro # G7849405
product price: 
$
41.49
/ea
Sold in multiples of 10 for $414.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
150440
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5021970
Zoro #
G7849405
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
ANSI Number
ZDGT150440R-K85 WXN15
Coating
PVD
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Grade
WXN15
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Chip-Breaker
Yes
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Inscribed Circle
0.5910 in
Rake
Positive
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Workpiece Compatibility
Nonferrous (N)
Chip-Breaker Code
K85
Primary Material Application ISO Code
N
Manufacturer Grade
WXN15
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Cutting Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
15 Degrees
Measurement System
Metric
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Number of Cutting Edges
2
Material - Machining
Carbide
ISO Number
ZDGT150440R-K85 WXN15
Wiper Insert
Yes
Coating Process
PVD
Shape
Z
ANSI Code
ZDGT150440R-K85 WXN15
Finish - Machining
TiCN+
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
150440
Corner Radius
5/32 in
Insert Thickness
0.187"
Nose Radius
0.157"
Cutting Edge Length
16.20mm
Thickness
0.187 in
Width
10.50mm

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Positive

Ratings & reviews