Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, DC160-30-04.000A1-WJ30EU

  • Mfr # DC160-30-04.000A1-WJ30EU

  • Zoro # G400422461


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Standards
TP-NORM 66X
Sheeter Drill
No
Web Construction
Tapered
Drill Bit Point Type
Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-30-04.000A1-WJ30EU
Zoro #
G400422461
UPC #
04031132430133
Country of Origin
France

Dimensions

Flute Length
133.00 mm
Drill Length Class
Extended Length
Depth:Dia. Ratio
30xD
Overall Length
166.00 mm
Shank Length
28.00 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
127 mm
Drill Bit Size
4.00 mm
Drill Point Length
0.73 mm
Shank Dia.
4 mm

Details

Cutting Direction
Right Hand
Standards
TP-NORM 66X
Sheeter Drill
No
Web Construction
Tapered
Drill Bit Point Type
Split Point
Helix Angle
30 Degrees
Shank Type
Straight
Primary Material Application ISO Code
K, N, P, S
Drill Bit Material
Carbide
Number of Flutes
2
List Number
DC160-30-A1
Finish
TiSiAlCrN/AlTiN
Drill Bit Point Angle
140 Degrees
Measurement System
Metric
Secondary Material Application ISO Code
H, O, P
Primary Material Application
All Materials
Coolant Through
Coolant Through
Secondary Material Application
Stainless Steel
Number of Coolant Holes
2
Grade
WJ30EU
Flute Type
Spiral
Decimal Equivalent
0.1575
Item
Jobber Length Drill Bit
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.