Shop WALTER
See all product information
Create Account
Drums, 3800 RPM, 4 1/4" dia.
Mfr # 07M342
Zoro # G523356230
product price:Â
$
88.39
/ea
Key Features
Overall Diameter
4 1/4 in
Series
BLENDEX
Abrasive Type
Non-Woven
Maximum Operating Speed
3,800 RPM
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07M342
- Zoro #
- G523356230
- UPC #
- 662980228425
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 4 1/4 in
- Connector Size
- 5/8"-11
- Flap Width
- 4 in
Details
- Item
- Drums
- Series
- BLENDEX
- Abrasive Type
- Non-Woven
- Maximum Operating Speed
- 3,800 RPM
- Grade
- Coarse
- Abrasive Material
- Aluminum Oxide
- Connector Type
- Threaded Hole
Description
Drums, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Weight Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Series BLENDEX, Flap Width 4 in, Maximum Operating Speed 3,800 RPM, Overall Diameter 4 1/4 in, Grade Coarse