Shop WALTER
See all product information
Create Account
E-Weld Plasma 55 Gal Drum
- Mfr # 53F608
- Zoro # G1965880
product price:Â
$
7,263.99
/ea
Free Shipping & Returns
Key Features
Features
Ceramic formula provides long lasting protection, even in the presence of extreme heat.
Length
23.62 in
Height
35.03 in
Width
23.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F608
- Zoro #
- G1965880
- UPC #
- 662980173688
- Country of Origin
- Canada
- Item
- Cutting Table Protection
- Features
- Ceramic formula provides long lasting protection, even in the presence of extreme heat.
Dimensions
- Length
- 23.62 in
- Height
- 35.03 in
- Width
- 23.62 in
Description
E-Weld Plasma 55 Gal Drum
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.