Shop WALTER
See all product information
Create Account
Empty Spray Bottle Slap Shot
- Mfr # 53L311
- Zoro # G409928100
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Container Type
Bottle
Size
500 ml / 16.9 oz.
Material
Plastic
Series
Refillable Trigger Sprayer - Slap Shot
Application
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53L311
- Zoro #
- G409928100
- UPC #
- 662980178829
- Country of Origin
- Canada
- Item
- Spray Bottle
- Container Type
- Bottle
- Material
- Plastic
- Series
- Refillable Trigger Sprayer - Slap Shot
- Application
- Accessory
Dimensions
- Size
- 500 ml / 16.9 oz.
Description
Practical and sturdy, all bottles are clearlyidentified with product specificlabels showing product features,WHMIS information and directionsfor use. High quality, resistanttrigger for longest life. Transparentbottle allows you to see productlevel. Can be refilled hundredsof times.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.