
End mill H3027419-1.5
Mfr # H3027419-1.5
Zoro # G300012199
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Length of Cut
6mm
Shank Dia.
3mm
Finish
DIA (Diamond)
Number of Inserts Required
3EA
Series
Protostar®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H3027419-1.5
Zoro #
G300012199
UPC #
4042446111540
Country of Origin
Italy
Dimensions
Length of Cut
6mm
Shank Dia.
3mm
Cutting edge diameter (h10)
1.5mm
Overall length
38mm
Functional length
10mm
Details
Finish
DIA (Diamond)
Number of Inserts Required
3EA
Series
Protostar®
End Mill Application
Type 30
Description
Metric Square End Mills Solid carbide shoulder/slot mills, H3027419-1.5, 1.5 mm diameter coolant style no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.