Shop WALTER
See all product information
Create Account
Enduro-Flex 06-F Close Spin-On Coated Flap Disc, 4-1/2 in dia Disc, 40 grit, Coarse Grade
- Mfr # 06F454
- Zoro # G616381095
product price:Â
$
22.15
/ea
Sold in multiples of 10 for
$221.50
Key Features
Backing Material
Plastic
Grit
40
Series
06-F
Color
Orange
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06F454
- Zoro #
- G616381095
- UPC #
- 662980176696
- Country of Origin
- United States
- Backing Material
- Plastic
- Grit
- 40
- Series
- 06-F
- Color
- Orange
- Abrasive Material
- Zirconia Alumina
- Maximum Operating Speed
- 13,300 rpm
- Flap Disc Type
- Type 27S
- Type
- Close Spin-On
Dimensions
- Overall Diameter
- 4-1/2 in
Description
Walter surface technologies Enduro-Flex Stainless coated flap disc close Spin-On, series: 06-F, 4-1/2 in dia disc, 5/8-11 center hole thread, 40 grit, coarse grade, zirconia alumina abrasive, type 27S disc, plastic backing, 13,300 rpm maximum, orange.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.