Shop WALTER
See all product information
Create Account
Enduro-Flex 15-I Close Spin-On Coated Surface Finishing Disc, 4-1/2 in dia Disc, 150 grit
- Mfr # 15I453
- Zoro # G516380525
product price:Â
$
40.55
/ea
Sold in multiples of 10 for
$405.50
Key Features
Overall Diameter
4-1/2 in
Abrasive Material
ceramic
Grade
Fine
Grit
150
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15I453
- Zoro #
- G516380525
- UPC #
- 662980944721
- Country of Origin
- Belgium
- Abrasive Material
- ceramic
- Grade
- Fine
- Grit
- 150
- Abrasive Type
- Coated
- Backing Material
- cloth
- Type
- Close Spin-On
- Color
- Orange
- Series
- 15-I
- Maximum Operating Speed
- 13,300 rpm
- Disc Type
- Type 27S
Dimensions
- Overall Diameter
- 4-1/2 in
Description
Walter surface technologies walter surface technologies 2-in-1 coated surface finishing disc Spin-On, series: 15-I, 4-1/2 in dia, 5/8-11, 150/Fine, ceramic abrasive, type 27S, cloth backing, applicable materials: aluminum, non-ferrous metals, stainless steel and SteelEnduro-Flex 2-in-1 flap discs remove tig welds and finish the surface in just one step, substantially reducing your finishing costs. Save time and reduce your inventory by using just one disc instead of two or more to perform the same job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.