Zoro Homepage

ER Collets DIN 6499 ER collets C330.20.110

  • Mfr # C330.20.110

  • Zoro # G100032946


product price: $64.65
/ea

Key Features

Max. connection diameter
11mm
Collet Series
ER32
Overall Length
40mm
Min. connection diameter
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C330.20.110
Zoro #
G100032946
UPC #
-
Country of Origin
Switzerland

Dimensions

Max. connection diameter
11mm
Overall Length
40mm
Min. connection diameter
10mm

Details

Collet Series
ER32

Description

ER Collets, DIN 6499 ER collets, C330.20.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.