Zoro Homepage

ER Collets DIN 6499 ER collets C330.20.140

  • Mfr # C330.20.140

  • Zoro # G200032655


product price: $64.15
/ea

Key Features

Min. connection diameter
13mm
Collet Series
ER32
Max. connection diameter
14mm
Overall Length
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C330.20.140
Zoro #
G200032655
UPC #
-
Country of Origin
Switzerland

Dimensions

Min. connection diameter
13mm
Max. connection diameter
14mm
Overall Length
40mm

Details

Collet Series
ER32

Description

ER Collets, DIN 6499 ER collets, C330.20.140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.