Shop WALTER
See all product information
Create Account
Ergoflex Blending Disc 7 in. x 7/8 in. Grit 60
- Mfr # 15T706
- Zoro # G709985834
product price:Â
$
16.79
/ea
Sold in multiples of 25 for
$419.75
Key Features
Abrasive Wheel Diameter
7"
Arbor Hole Size
7/8"
Abrasive Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15T706
- Zoro #
- G709985834
- UPC #
- 662980410035
- Country of Origin
- Italy
Dimensions
- Abrasive Wheel Diameter
- 7"
- Arbor Hole Size
- 7/8"
Details
- Abrasive Grit
- 60
Description
ErgoFlex is an abrasive that combines our proprietary Cyclone Technology grain blend with a type 29 disc design to provide a solution for professionals looking to maximize workplace safety and ergonomics without sacrificing productivity. These wheels allow for a more comfortable working angle than type 27 depressed center grinding wheels while minimizing the amount of noise and dust created during weld blending operations. The aggressive 36 grit abrasive grain blend also removes material quickly, allowing you to strike a perfect balance between comfort, safety and productivity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.