Angle Grinder Grinding Wheels, PK25
- Mfr # 08B452
- Zoro # G923356939
product price:Â
$
5.65
/pk of 25, $0.23/ea
Sold in multiples of 25Â pks for
$141.25
Key Features
Connector Type
Threaded Hole
Primary Material Application
Stainless Steel, Steel
Product Type
Grinding Wheel
Overall Thickness
0.125 in
Wheel Type
Type 27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08B452
- Zoro #
- G923356939
- UPC #
- 662980211748
- Country of Origin
- Italy
Dimensions
- Overall Thickness
- 0.125 in
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
Details
- Connector Type
- Threaded Hole
- Item
- Angle Grinder Grinding Wheels
- Primary Material Application
- Stainless Steel, Steel
- Product Type
- Grinding Wheel
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grit
- 30
- Series
- HP COMBO
- Compatible Tool Type
- Angle Grinder
- Maximum Operating Speed
- 13,300 RPM
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP COMBO, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.