Zoro Homepage

Extra Length Drill Bits, unit: inch, Point angle: 140, Hand: Right, Co

  • Mfr # DC160-16-06.350A1-WJ30EU

  • Zoro # G600024168


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Overall Length
175mm
Finish - Machining
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Shank Dia.
8mm
Flute Length
135mm
Maximum Drilling Depth
124mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-16-06.350A1-WJ30EU
Zoro #
G600024168
UPC #
4031132428949
Country of Origin
Germany

Dimensions

Overall Length
175mm
Shank Dia.
8mm
Flute Length
135mm
Maximum Drilling Depth
124mm
Cutting edge diameter (h7)
6.35mm
Shank Length
36mm

Details

Finish - Machining
WJ30EU (TiSiAlCrN/AlTiN tip coating)
Description
Value
Series
X·treme Evo

Description

Extra Length Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: no coolant exit, DC160-16-06.350A1-WJ30EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.