Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right,

  • Mfr # DC160-16-04.800A1-WJ30EU

  • Zoro # G000023631


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Regrinding length
3 mm
Flute length
100mm
Point length
0.874mm
Maximum Drilling Depth
92mm
Overall Length
132mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC160-16-04.800A1-WJ30EU
Zoro #
G000023631
UPC #
4031132428871
Country of Origin
Germany

Dimensions

Regrinding length
3 mm
Flute length
100mm
Point length
0.874mm
Maximum Drilling Depth
92mm
Overall Length
132mm
Shank length
28mm
Shank Dia.
5mm

Details

Number of Cutting edge
2
Drill Bit Point Angle
140°
Number of regrinds
3 PCE

Description

Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant: no coolant exit, DC160-16-04.800A1-WJ30EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.