Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right,

  • Mfr # DC160-20-06.500A1-WJ30EU

  • Zoro # G300023294


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Number of regrinds
3 PCE
Overall Length
200mm
Flute length
162mm
Shank length
36mm
Number of Cutting edge
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-20-06.500A1-WJ30EU
Zoro #
G300023294
UPC #
4031132429403
Country of Origin
Germany

Dimensions

Overall Length
200mm
Flute length
162mm
Shank length
36mm
Point length
1.183mm
Regrinding length
3 mm
Maximum Drilling Depth
151mm
Shank Dia.
8mm

Details

Number of regrinds
3 PCE
Number of Cutting edge
2
Drill Bit Point Angle
140°

Description

Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant: axial inclined exit, DC160-20-06.500A1-WJ30EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.