Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 3.50mm, Carbide, A7495TTP-3.5

  • Mfr # A7495TTP-3.5

  • Zoro # G4838729


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3.5 mm
Overall Length
188 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7495TTP-3.5
Zoro #
G4838729
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
3.5 mm
Overall Length
188 mm
Depth:Dia. Ratio
40xD
Flute Length
156 mm
Shank Dia.
4 mm
Drill Length Class
Extended-Length
Shank Length
28 mm
Drill Diameter Tolerance
E7
Drill Point Length
0.816mm
Maximum Drilling Depth
156.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.1378
List Number
A7495TTP
Standards
TP-NORM 74
Coolant Fed
Coolant Through
Series
X.treme D40
Number of Coolant Holes
2
Primary Material Application ISO Code
K, N, P
Secondary Material Application ISO Code
M
Material Grade - Machining
TTP
Measurement System
Metric
Secondary Material Application
Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Bit Point Type
Conventional Point
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 156.00 mm, Metric, 40xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.