Extra Long Drill, 5/16", Carbide, A7495TTP-5/16IN
Mfr # A7495TTP-5/16IN
Zoro # G4828308
product price: $988.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
5/16 in
Overall Length
15 39/1000 in
Drill Bit Point Angle
130 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7495TTP-5/16IN
Zoro #
G4828308
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
5/16 in
Overall Length
15 39/1000 in
Shank Dia.
8 mm
Flute Length
13 93/200 in
Depth:Dia. Ratio
40xD
Shank Length
1 417/1000 in
Drill Length Class
Extended-Length
Drill Diameter Tolerance
E7
Maximum Drilling Depth
13 29/64 in
Drill Point Length
1.85mm
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 13 29/64 in, Fractional Inch, 40xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.