Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill, 6.80mm, Carbide, A7595TTP-6.8

  • Mfr # A7595TTP-6.8

  • Zoro # G9378266


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6.8 mm
Overall Length
409 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7595TTP-6.8
Zoro #
G9378266
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
6.8 mm
Overall Length
409 mm
Drill Bit Dimension Type
Metric
Shank Dia.
8 mm
Size
6.80mm
Flute Length
368 mm
Depth:Dia. Ratio
50xD
Dimension Type
Metric
Depth x Dia. Ratio
50xD
Shank Length
36 mm
Drill Diameter Tolerance
E7
Maximum Drilling Depth
368.00 mm
Drill Length Class
Extended-Length
Drill Point Length
1.59mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Shank Type - Machining
Straight
Material
Solid Carbide
Flute Type
Spiral
Decimal Equivalent
0.2677
Grade
TinAl Top Point Coating
Cutting Direction
Right Hand
Drill Bit Finish
TiNAl
Drill Bit Material
Solid Carbide
Application
Deep Hole Drilling In All ISO Materials
Coolant Through
Yes
Shank Type
Straight
Drill Bit Grouping
Drill Bit
List Number
A7595TTP
Coolant Fed
Coolant Through
Series
X.treme D50
Standards
TP-NORM 75
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
M
Sheeter Drill
No
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P
Number of Coolant Holes
2
Secondary Material Application
Stainless Steel

Description

Extra Long Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiNAl, Maximum Drilling Depth 368.00 mm, Metric, 50xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.