Zoro Homepage

Extra Long Drill Bit, Spiral, 166.00 mm L, 7684375

  • Mfr # 7684375

  • Zoro # G8325749


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Overall Length
166 mm
Drill Bit Size
3.5 mm
Point Angle
140 Degrees
Flute Length
133 mm
Shank Diameter
4.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7684375
Zoro #
G8325749
UPC #
-
Country of Origin
France

Dimensions

Overall Length
166 mm
Drill Bit Size
3.5 mm
Flute Length
133 mm
Shank Diameter
4.00 mm
Depth:Dia. Ratio
30xD
Shank Dia.
4 mm
Maximum Drilling Depth
127.00 mm
Drill Point Length
0.63 mm
Drill Diameter Tolerance
H7
Drill Length Class
Extended-Length
Shank Length
28 mm

Description

Extra Long Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 127.00 mm, Metric, 30xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.