Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Spiral, 97.00 mm L, 7684289

  • Mfr # 7684289

  • Zoro # G8325916


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
97 mm
Drill Bit Size
3 mm
Point Angle
140 Degrees
Flute Length
65 mm
Shank Diameter
4.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7684289
Zoro #
G8325916
UPC #
-
Country of Origin
China

Dimensions

Overall Length
97 mm
Drill Bit Size
3 mm
Flute Length
65 mm
Shank Diameter
4.00 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
20xD
Shank Length
28 mm
Drill Point Length
0.54 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
60.00 mm
Drill Diameter Tolerance
H7

Details

Item
Extra Long Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN
Coolant Through
Coolant Through
Measurement System
Metric
List Number
DC160
Point Type
Conventional Point
Standards
TP-NORM 67X
Flute Type
Spiral
Decimal Equivalent
0.1181 in
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Number of Coolant Holes
2
Secondary Material Application
Graphite, Plastic, Stainless Steel
Secondary Material Application ISO Code
H, M, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Primary Material Application ISO Code
K, N, P, S
Coolant Fed
Coolant Through
Material Grade - Machining
WJ30EU
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Web Thinning
Web Thinning

Description

Extra Long Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 60.00 mm, Metric, 20xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.