Filter Bag, 14.1" x 10.5" x 3.3", PK6
- Mfr # 55B042
- Zoro # G910442218
product price:Â
$
111.99
/pk of 6, $18.67/ea
Free Shipping & Returns
Key Features
Size
14.1 in x 10.5 in x 3.3 in
For Use With
Bio-Circle Parts Cleaning System
Application
Removes Particles to Keep Fluid Clean and Functioning At Peak Efficiency
Features
Prolongs The Life of The Parts Washer, 100 microns
Fits Chest Size
Prolongs The Life of The Parts Washer, 100 microns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55B042
- Zoro #
- G910442218
- UPC #
- 662980725122
- Country of Origin
- Canada
- Item
- Filter Bag
- For Use With
- Bio-Circle Parts Cleaning System
- Application
- Removes Particles to Keep Fluid Clean and Functioning At Peak Efficiency
- Features
- Prolongs The Life of The Parts Washer, 100 microns
- Compatible Product Type
- Bio-Circle Parts Cleaning System
Dimensions
- Size
- 14.1 in x 10.5 in x 3.3 in
- Fits Chest Size
- Prolongs The Life of The Parts Washer, 100 microns
- Bottle Size
- 14.1 in x 10.5 in x 3.3 in
- Size - Alpha
- 14.1 in x 10.5 in x 3.3 in
- Container Size
- 14.1 in x 10.5 in x 3.3 in
Description
FILTER BAG 100,MICRON,Package quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.