Filter Bag, 14.1" x 10.7" x 5.7", PK6
- Mfr # 55B041
- Zoro # G210442208
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Size
14.1 in x 10.7 in x 5.7 in
For Use With
Bio-Circle Parts Cleaning System
Application
Removes Particles to Keep Fluid Clean and Functioning At Peak Efficiency
Features
Prolongs The Life of The Parts Washer, 50 microns
Fits Chest Size
Prolongs The Life of The Parts Washer, 50 microns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55B041
- Zoro #
- G210442208
- UPC #
- 662980323281
- Country of Origin
- Canada
- Item
- Filter Bag
- For Use With
- Bio-Circle Parts Cleaning System
- Application
- Removes Particles to Keep Fluid Clean and Functioning At Peak Efficiency
- Features
- Prolongs The Life of The Parts Washer, 50 microns
- Compatible Product Type
- Bio-Circle Parts Cleaning System
Dimensions
- Size
- 14.1 in x 10.7 in x 5.7 in
- Fits Chest Size
- Prolongs The Life of The Parts Washer, 50 microns
- Bottle Size
- 14.1 in x 10.7 in x 5.7 in
- Size - Alpha
- 14.1 in x 10.7 in x 5.7 in
- Container Size
- 14.1 in x 10.7 in x 5.7 in
Description
FILTER BAG 50,MICRON
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.