Shop WALTER
See all product information
Create Account
Finishing Discs, 4 1/2" dia., PK10
- Mfr # 07Q454
- Zoro # G023355139
product price:Â
$
17.69
/pk of 10, $1.77/ea
Sold in multiples of 10Â pks for
$176.90
Key Features
Maximum Operating Speed
11,000 RPM
Backing Material
Eco-Trim
Abrasive Material
Zirconia Alumina
Connector Type
Unthreaded Hole
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07Q454
- Zoro #
- G023355139
- UPC #
- 662980045442
- Country of Origin
- Germany
- Maximum Operating Speed
- 11,000 RPM
- Backing Material
- Eco-Trim
- Abrasive Material
- Zirconia Alumina
- Connector Type
- Unthreaded Hole
- Abrasive Type
- Coated
- Grade
- Coarse
- Grit
- 40
- Item
- Finishing Discs
- Series
- Quick-Step Flex
Dimensions
- Overall Diameter
- 4 1/2 in
Description
Finishing Discs, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Type Unthreaded Hole, Flap Disc Type Not Applicable, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Quick-Step Flex, Backing Material Eco-Trim, Coating Coverage Not Applicable, Grit 40, Maximum Operating Speed 11,000 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.