Shop WALTER
See all product information
Create Account
Finishing Discs, 4 1/2" dia., PK10
- Mfr # 07Q458
- Zoro # G323359721
product price:Â
$
18.85
/pk of 10, $1.89/ea
Sold in multiples of 10Â pks for
$188.50
Key Features
Abrasive Type
Coated
Backing Material
Eco-Trim
Connector Type
Unthreaded Hole
Grade
Medium
Overall Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07Q458
- Zoro #
- G323359721
- UPC #
- 662980201091
- Country of Origin
- Germany
- Abrasive Type
- Coated
- Backing Material
- Eco-Trim
- Connector Type
- Unthreaded Hole
- Grit
- 80
- Grade
- Medium
- Item
- Finishing Discs
- Abrasive Material
- Zirconia Alumina
- Maximum Operating Speed
- 11,000 RPM
- Series
- Quick-Step Flex
Dimensions
- Overall Diameter
- 4 1/2 in
Description
Finishing Discs, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Connector Type Unthreaded Hole, Flap Disc Type Not Applicable, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Quick-Step Flex, Backing Material Eco-Trim, Coating Coverage Not Applicable, Grit 80, Maximum Operating Speed 11,000 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.