Shop WALTER
See all product information
Create Account
Finishing Discs, 5" dia., PK5
- Mfr # 07U501
- Zoro # G623354365
product price:Â
$
53.55
/pk of 5, $10.71/ea
Key Features
Series
BLENDEX U(TM) CUP DISCS
Backing Material
Eco-Trim
Connector Type
Threaded Hole
Abrasive Type
Coated
Overall Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07U501
- Zoro #
- G623354365
- UPC #
- 662980318119
- Country of Origin
- Germany
- Series
- BLENDEX U(TM) CUP DISCS
- Backing Material
- Eco-Trim
- Connector Type
- Threaded Hole
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 9,600 RPM
- Grade
- Fine
- Item
- Surface Conditioning Disc
- Primary Material Application
- Aluminum, Stainless Steel, Steel
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 5/8"-11
Description
Surface Conditioning Disc, Abrasive Material Ceramic, Grade Fine, Overall Diameter 5 in, Series BLENDEX U(TM) CUP DISCS, Maximum Operating Speed 9,600 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Coated, Backing Material Eco-Trim, Coating Coverage Not Applicable, Grit Not Applicable, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.