Shop WALTER
See all product information
Create Account
Sanding Discs, 4 1/2" dia., PK25
- Mfr # 15P453
- Zoro # G123359921
product price:Â
$
2.55
/pk of 25, $0.10/ea
Sold in multiples of 4Â pks for
$10.20
Key Features
Features
Abrasive Grains Applied by Electrostatic Process, High Strength Heat Resistant Bond for Longest Life, Provide Consistent Quality Finishes, Zirconium Grain to Remove More Material Faster
Connector Type
Unthreaded Hole
Abrasive Type
Coated
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15P453
- Zoro #
- G123359921
- UPC #
- 662980193310
- Country of Origin
- Germany
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
- Fits Chest Size
- Abrasive Grains Applied by Electrostatic Process, High Strength Heat Resistant Bond for Longest Life, Provide Consistent Quality Finishes, Zirconium Grain to Remove More Material Faster
Details
- Features
- Abrasive Grains Applied by Electrostatic Process, High Strength Heat Resistant Bond for Longest Life, Provide Consistent Quality Finishes, Zirconium Grain to Remove More Material Faster
- Item
- Sanding Discs
- Connector Type
- Unthreaded Hole
- Abrasive Type
- Coated
- Grit
- 36
- Abrasive Material
- Zirconia Alumina
- Series
- Topcut
- Maximum Operating Speed
- 13,300 RPM
- Resistance Properties
- Heat
- Primary Material Application
- Stainless Steel, Steel
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 36, Overall Diameter 4 1/2 in, Series Topcut, Coating Coverage Not Applicable, Maximum Operating Speed 13,300 RPM, Resistance Properties Heat, Connector Size 7/8 in, Connector Type Unthreaded Hole, Features Abrasive Grains Applied by Electrostatic Process, High Strength Heat Resistant Bond for Longest Life, Provide Consistent Quality Finishes, Zirconium Grain to Remove More Material Faster, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.