Shop WALTER
See all product information
Create Account
Finishing Flex Drum, 4.5x2x5/8-11" Coarse
- Mfr # 07L422
- Zoro # G4374662
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
4-1/4"
Flap Width
2"
Abrasive Type
Non-Woven
Grade
Coarse
Series
FX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07L422
- Zoro #
- G4374662
- UPC #
- 662980386521
- Country of Origin
- Germany
- Item
- Flex Drum
- Abrasive Type
- Non-Woven
- Grade
- Coarse
- Series
- FX
- Maximum Operating Speed
- 3,800 RPM
- Mounting Type
- Threaded Arbor Hole
Dimensions
- Overall Diameter
- 4-1/4"
- Flap Width
- 2"
- Arbor Size
- 5/8"-11
Description
ABRASIVE FINISHING DRUM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.