Shop WALTER
See all product information
Create Account
Flap Discs, 4 1/2" dia., PK10
- Mfr # 06A487
- Zoro # G823354264
product price:Â
$
15.29
/pk of 10, $1.53/ea
Sold in multiples of 10Â pks for
$152.90
Key Features
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Connector Size
5/8"-11
Abrasive Material
Ceramic
Series
NDURO-FLEX Turbo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06A487
- Zoro #
- G823354264
- UPC #
- 662980437643
- Country of Origin
- Türkiye
- Flap Disc Type
- Type 29
- Connector Type
- Threaded Hole
- Abrasive Material
- Ceramic
- Series
- NDURO-FLEX Turbo
- Abrasive Type
- Coated
- Maximum Operating Speed
- 13,300 RPM
- Item
- Flap Disc
- Grit
- 36/60
- Density Rating
- Standard
- Primary Material Application
- Stainless Steel, Steel
- Backing Plate Material
- Nylon
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series NDURO-FLEX Turbo, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 36/60, Maximum Operating Speed 13,300 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.