Shop WALTER
See all product information
Create Account
Flap Discs, 5" dia., PK10
- Mfr # 15I503
- Zoro # G623361325
product price:Â
$
40.99
/pk of 10, $4.10/ea
Sold in multiples of 10Â pks for
$409.90
Key Features
Connector Size
5/8"-11
Overall Diameter
5 in
Series
ENDURO-FLEX 2-IN-1
Abrasive Material
Ceramic
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15I503
- Zoro #
- G623361325
- UPC #
- 662980947722
- Country of Origin
- Belgium
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 5 in
Details
- Series
- ENDURO-FLEX 2-IN-1
- Abrasive Material
- Ceramic
- Backing Material
- Cloth
- Maximum Operating Speed
- 12,200 RPM
- Abrasive Type
- Coated/Non-Woven
- Flap Disc Type
- Type 27
- Connector Type
- Threaded Hole
- Item
- Flap Disc
- Density Rating
- Standard
- Backing Plate Material
- Eco-Trim
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
Description
Flap Disc, Abrasive Type Coated/Non-Woven, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Quick Change System Not Applicable, Series ENDURO-FLEX 2-IN-1, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit Not Applicable, Maximum Operating Speed 12,200 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.