Flap Discs, 4 1/2" dia., PK10
- Mfr # 15I478
- Zoro # G123353325
product price:Â
$
12.85
/pk of 10, $1.29/ea
Sold in multiples of 10Â pks for
$128.50
Key Features
Grit
280
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Grade
Fine
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15I478
- Zoro #
- G123353325
- UPC #
- 662980567623
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
- Fits Chest Size
- Trimmable
Details
- Grit
- 280
- Flap Disc Type
- Type 27
- Grade
- Fine
- Connector Type
- Unthreaded Hole
- Series
- BLENDEX
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 13,300 RPM
- Color
- Blue
- Item
- Flap Disc
- Backing Material
- Eco-Trim
- Abrasive Type
- Non-Woven
- Backing Plate Material
- Eco-Trim
- Density Rating
- Standard
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
- Features
- Trimmable
- Wire Color
- Blue
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Fine, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series BLENDEX, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 280, Maximum Operating Speed 13,300 RPM, Color Blue, Features Trimmable, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.