Shop WALTER
See all product information
Create Account
Flap Discs, 6" dia., PK10
- Mfr # 15W604
- Zoro # G823360548
product price:Â
$
14.79
/pk of 10, $1.48/ea
Sold in multiples of 10Â pks for
$147.90
Key Features
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Type
Coated
Flap Disc Type
Type 27
Maximum Operating Speed
10,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15W604
- Zoro #
- G823360548
- UPC #
- 662980433416
- Country of Origin
- Germany
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 6 in
- Fits Chest Size
- Trimmable
Details
- Connector Type
- Unthreaded Hole
- Abrasive Type
- Coated
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Maximum Operating Speed
- 10,200 RPM
- Grit
- 40
- Series
- ALLSTEEL FLAP DISCS
- Backing Material
- Eco-Trim
- Abrasive Material
- Zirconia Alumina
- Primary Material Application
- Stainless Steel, Steel
- Density Rating
- Standard
- Backing Plate Material
- Eco-Trim
- Features
- Trimmable
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Quick Change System Not Applicable, Series ALLSTEEL FLAP DISCS, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 40, Maximum Operating Speed 10,200 RPM, Features Trimmable, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.