Shop WALTER
See all product information
Create Account
Flap Wheels, 2" dia., PK10
- Mfr # 15F308
- Zoro # G823361323
product price:Â
$
10.85
/pk of 10, $1.09/ea
Sold in multiples of 10Â pks for
$108.50
Key Features
Shank Size
1/4 in
Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Grit
80
Maximum Operating Speed
25,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15F308
- Zoro #
- G823361323
- UPC #
- 662980274385
- Country of Origin
- Türkiye
Dimensions
- Shank Size
- 1/4 in
- Overall Diameter
- 2 in
- Flap Width
- 1 in
- Connector Size
- 1/4 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 80
- Maximum Operating Speed
- 25,000 RPM
- Shank Type
- Straight
- Backing Material
- Cloth
- Series
- COOLCUT(TM)
- Item
- Flap Wheels
- Abrasive Type
- Coated
- Mount Type
- Mounted
- Connector Type
- Straight Shaft
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
Description
Flap Wheels, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight Not Applicable, Grit 80, Series COOLCUT(TM), Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Not Applicable, Shank Type Straight, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.