Shop WALTER
See all product information
Create Account
Flap Wheels, 3" dia., PK10
- Mfr # 15F706
- Zoro # G523354366
product price:Â
$
14.99
/pk of 10, $1.50/ea
Sold in multiples of 10Â pks for
$149.90
Key Features
Abrasive Material
Aluminum Oxide
Flap Width
1 in
Overall Diameter
3 in
Shank Size
1/4 in
Series
COOLCUT(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15F706
- Zoro #
- G523354366
- UPC #
- 662980030257
- Country of Origin
- Türkiye
- Abrasive Material
- Aluminum Oxide
- Item
- Flap Wheels
- Series
- COOLCUT(TM)
- Backing Material
- Cloth
- Grit
- 60
- Shank Type
- Straight
- Maximum Operating Speed
- 20,000 RPM
- Abrasive Type
- Coated
- Connector Type
- Straight Shaft
- Mount Type
- Mounted
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
Dimensions
- Flap Width
- 1 in
- Overall Diameter
- 3 in
- Shank Size
- 1/4 in
- Connector Size
- 1/4 in
Description
Flap Wheels, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight Not Applicable, Grit 60, Series COOLCUT(TM), Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Not Applicable, Shank Type Straight, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.