Shop WALTER
See all product information
Create Account
Flap Discs, 6" dia., PK10
- Mfr # 15Y606
- Zoro # G423361273
product price:Â
$
11.85
/pk of 10, $1.19/ea
Sold in multiples of 10Â pks for
$118.50
Key Features
Backing Material
Eco-Trim
Connector Type
Unthreaded Hole
Overall Diameter
6 in
Series
ALLSTEEL TURBO
Maximum Operating Speed
10,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15Y606
- Zoro #
- G423361273
- UPC #
- 662980727768
- Country of Origin
- Türkiye
- Backing Material
- Eco-Trim
- Connector Type
- Unthreaded Hole
- Item
- Flap Disc
- Series
- ALLSTEEL TURBO
- Maximum Operating Speed
- 10,200 RPM
- Abrasive Material
- Zirconia Alumina
- Flap Disc Type
- Type 27
- Grit
- 60
- Abrasive Type
- Coated
- Density Rating
- Standard
- Backing Plate Material
- Eco-Trim
- Primary Material Application
- Stainless Steel, Steel
Dimensions
- Overall Diameter
- 6 in
- Connector Size
- 7/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Quick Change System Not Applicable, Series ALLSTEEL TURBO, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 60, Maximum Operating Speed 10,200 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.