Flat General Purpose Depressed Center Wheel, 7 in dia x 1/4 in Thick, 7/8 in Center Hole, 24 grit
- Mfr # 08C700
- Zoro # G816380805
product price:Â
$
10.19
/ea
Sold in multiples of 25 for
$254.75
Key Features
Abrasive Material
Aluminum Oxide
Type
Flat General Purpose
Applicable Materials
Stainless Steel and Steel
Maximum Operating Speed
8,600 rpm
Connector Type
Arbor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08C700
- Zoro #
- G816380805
- UPC #
- 662980171516
- Country of Origin
- Hungary
- Abrasive Material
- Aluminum Oxide
- Type
- Flat General Purpose
- Applicable Materials
- Stainless Steel and Steel
- Maximum Operating Speed
- 8,600 rpm
- Connector Type
- Arbor
- Standards
- ANSI B7.1, EN 12413
- Wheel Type
- Type 27
- Bond Type
- Resinoid
- Grit
- 24
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 1/4 in
- Center Hole Size
- 7/8 in
Description
Walter Allsteel depressed center wheel flat general purpose, 7 in dia, 1/4 in thickness, 7/8 in, a24as grit, coarse grade, aluminum oxide abrasive, wheel type number: type 27, 8,600 rpm maximum, resin bond, applicable materials: stainless steel and steel. The allsteel grinding wheels deliver fast removal rates and top performance when working on steel and stainless steel. These grinding wheels are made with superior grade grains, the latest bonding technology and are reinforced for maximum operator safety and comfort. Do more work in less time with allsteel grinding wheels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.